Zoro Homepage

Multi-Purpose Cleaner, Bottle, 1 Gal, Lavender, 4 PK

  • Mfr # 53058

  • Zoro # G710826133


product price: $75.99
/pk 4, $19.00/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Fragrance
Lavender
Cleaner Form
Liquid
Color
Purple
Surfaces for Use On
Ceramic, Fiberglass, Glass, Metal, Plastic, Vinyl, Hard Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53058
Zoro #
G710826133
UPC #
35000530585
Country of Origin
Mexico

Dimensions

Container Size
1 Gal

Details

Item
Multi-Purpose Cleaner
Container Type
Bottle
Fragrance
Lavender
Cleaner Form
Liquid
Color
Purple
Surfaces for Use On
Ceramic, Fiberglass, Glass, Metal, Plastic, Vinyl, Hard Surfaces
Ready to Use/Concentrated
Ready to Use
Cleaner Chemical Product Grouping
All Purpose Cleaner
Removes
Dust, Grease, Grime, Soil
For Use On
Ceramic, Fiberglass, Glass, Metal, Plastic, Vinyl, Hard Surfaces
Application
All-Purpose, Bathrooms, Kitchen

Description

Fabuloso Multi-Purpose Cleaner leaves a fresh scent that lasts. The fragrance leaves an irresistible scent your family and guests will notice. It comes in a convenient, easy-pour bottle. This Fabuloso cleaner is easy to use, so there is no need to rinse, and it leaves no visible residue. Application: All-Purpose; Bathrooms; Kitchen; Applicable Material: Ceramic; Fiberglass; Glass; Metal; Plastic; Vinyl; Hard Surfaces; Dirt Types: Dust; Grease; Grime; Soil; Scent: Lavender.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.