Zoro Homepage

Multi-Purpose Cleaner, Bottle, 56 oz, Lavender

  • Mfr # 53041

  • Zoro # G204907195


product price: $32.75
/ea

Key Features

Container Size
56 oz
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Lavender
Color
Lavender
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53041
Zoro #
G204907195
UPC #
-
Country of Origin
United States

Dimensions

Container Size
56 oz

Details

Item
Multi-Purpose Cleaner
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Lavender
Color
Lavender
Removes
Grease
Cleaner Chemical Product Grouping
All Purpose Cleaner
Application
Multipurpose

Description

Fabuloso multi-purpose cleaner leaves a fresh scent that lasts. The fragrance leaves an irresistible scent your family and guests will notice. It comes in a convenient, easy-pour bottle. This fabuloso cleaner is easy to use, so there is no need to rinse, and it leaves no visible residue. Discover the long-lasting freshness of fabuloso multi-purpose cleaner that leaves your home shiny, clean, fresh, and fragrant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.