This item is Discontinued.
This item is Discontinued.
Cards, Plant Information, White, PK25 (Discontinued)
Mfr #
PLCD 11-7
Zoro #
G4772363
UPC # 000402441173
Country of Origin United States
Category Sign Post Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PLCD 11-7
Zoro #
G4772363
UPC #
000402441173
Country of Origin
United States
Dimensions
Height
7 in
Length
7"
Width
11 in
Details
Item
Sign Card
Color
White
Material
Vinyl
Legend
Plant Identification
Description
Sign Card, Material Vinyl, Color White, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.