Zoro Homepage

Sign Card, Border, White, PK25

  • Mfr # VBC H7-5

  • Zoro # G4768084


product price: $5.39
/pk 25, $0.22/ea

Key Features

Color
White
Height
5 in
Length
5"
Width
7 in
Legend
Border Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBC H7-5
Zoro #
G4768084
UPC #
000402111755
Country of Origin
United States

Dimensions

Height
5 in
Length
5"
Width
7 in

Details

Item
Sign Card
Color
White
Legend
Border Only
Material
Vinyl

Description

Sign Card, Material Vinyl, Color White, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.