Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 lb Pick Mattock 36 in. Fiberglass Handle

  • Mfr # TP-5FD-C

  • Zoro # G616173423


product price: $37.99
/ea
Sold in multiples of 2 for $75.98

Key Features

Height
19.1 in
Overall Length
4.3 in
For Use With
All Picks & Mattocks
Width
35.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-5FD-C
Zoro #
G616173423
UPC #
755625024800
Country of Origin
Mexico

Dimensions

Height
19.1 in
Overall Length
4.3 in
Width
35.2 in

Details

For Use With
All Picks & Mattocks
Item
Picks/Matocks/Wdges/Tamps

Description

Handle Length: 36, Handle Material: Fiberglass, Head Type: , Head Weight: 5, Product Type: Pick Mattock, Sheath Included: , Sub Brand: , Brand Name: Collins, Blade Length: , Blade Material: High Carbon Steel, Color: Black/Yellow, Overall Length: 35.5, Too

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.