
60 in. Pinch Point Pry Bar
Mfr # PPB-60-C/32467
Zoro # G616119247
product price: $43.99
/eaSold in multiples of 2 for $87.98
Key Features
Height
1.3 in
Overall Length
1.3 in
Overall Width
60.5 in
For Use With
Digging Bars
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPB-60-C/32467
Zoro #
G616119247
UPC #
42904000182
Country of Origin
Mexico
Dimensions
Height
1.3 in
Overall Length
1.3 in
Overall Width
60.5 in
Details
For Use With
Digging Bars
Item
Picks/Matocks/Wdges/Tamps
Description
Number in Package: 1, Number of Nail Slots: , Product Type: Pry Bar, Sub Brand: , Brand Name: Collins, Material: Forged Steel, Length: 60, Heat Treated: Yes, Style: Pinch Point, Width: 1-1/4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.