Zoro Homepage

Collins 3 lb Steel Drilling Hammer 10 in. Hickory Handle

  • Mfr # DHT-3H-C/32494

  • Zoro # G4630778


product price: $20.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHT-3H-C/32494
Zoro #
G4630778
UPC #
42904201039
Country of Origin
Mexico

Description

The 3 lb. drilling hammer from Collins (Truper), has a forged steel gray painted head which is hardened and tempered. Both faces are fully polished. Designed for striking cold chisels, brick chisels, punches, star drills, spikes and hardened nails. Both faces are beveled.


  • • 3LB Double Face Drilling Hammer
  • • 10 in. North American Hickory Handle
  • • Double Milled Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.