Zoro Homepage

San Angelo 70 in. Pry Bar

  • Mfr # BAP-175-C/32474

  • Zoro # G016119236


product price: $46.19
/ea
Sold in multiples of 2 for $92.38

Key Features

For Use With
Digging Bars
Overall Length
70 in
Overall Width
1.25 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAP-175-C/32474
Zoro #
G016119236
UPC #
42904000724
Country of Origin
Mexico

Dimensions

Overall Length
70 in
Overall Width
1.25 in
Height
3 in

Details

For Use With
Digging Bars
Item
Picks/Matocks/Wdges/Tamps

Description

Number in Package: 1, Number of Nail Slots: , Product Type: Pry Bar, Sub Brand: San Angelo, Brand Name: Collins, Material: Forged Steel, Length: 70, Heat Treated: Yes, Style: , Width: 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.