Zoro Homepage

Collomix 25105 Xo1-R Professional Hand-Held Power Mixer

  • Mfr # 25105

  • Zoro # G903998142


product price: $466.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25105
Zoro #
G903998142
UPC #
849215001446
Country of Origin
China

Description

This machine won't let you down: Highest qualitymaterials and finest German engineering for one of themost reliable products on the construction site. Provenhundrets of thousand times on construction sitesall over the world. Collomix paddle mixers are designed for mixing. Everypart of the machine is carefully engineered with thispurpose in mind. Every material needs to be mixed with a suitable paddle.The quick coupling HEXAFIX makes it easier than everto change paddles in a second completely tool-free.

No more fatigue or even backaches from mixing.Whether it's the ergonomic handles or the optimizedworking height, Collomix paddle mixers are carefullydesigned to ensure the users health. No worries about dropping the machine accidently orin a hurry. Rubber shock absorbers will prevent surfacesand the machine from being damaged. It will take muchmore to keep you from doing your work with a Collomixpaddle mixer.

Features
  • Ergonomically shaped handles
  • Electronic switch
  • HEXAFIX quick coupling
  • Forced-action mixing effect
  • Rubber buffers
Specifications
  • Rated power: 10.0amps
  • Voltage: 110V
  • Gears: 1
  • On-Load Speed: - 640rpm
  • Spindle(s): single
  • Mixable Quantity, Recommended: - 10gal.
  • Cable length: 13ft.
  • Total Paddle: 4.75"
  • Series: Xo1-R
  • Weight: 18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.