Corded Concrete Mixer, 9 gal cap.
Mfr # 37061
Zoro # G316608119
product price: $3,544.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37061
Zoro #
G316608119
UPC #
849215008032
Country of Origin
Germany
Details
Item
Collomix Mix Buddy oneMIX 340
Description
Corded Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Adhesives; Cement; Concrete; Mortar, Drum Capacity 9 gal, Drum Material Polyethylene, Maximum Mixing Volume 6.6 gal, Rotation Speed at Load 400 RPM, 550 RPM, 750 RPM, Frame Steel, Power Source Corded, Horsepower 2.2 hp, Voltage 120 V, Number of Speeds 3, Speed Settings Variable, Current 30 mA, Tool Weight 73.2 lb, Tool Series OneMIX 340 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.