Zoro Homepage

Counter Rotating Mixer, 1-5/8 cu. ft.

  • Mfr # AOX

  • Zoro # G5509021


product price: $3,866.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Wheel Dia.
3 1/2 in
Drum Material
Polyethylene
Size
1 5/8 cu ft
HP
3/4 hp
Motor
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOX
Zoro #
G5509021
UPC #
849215000975
Country of Origin
Germany

Dimensions

Wheel Dia.
3 1/2 in
Size
1 5/8 cu ft
Overall Height
34 in
Overall Length
24 in
Wheel Width
(2) 4 in, 3 1/2 in
Drum Dia.
24 in
Overall Width
32 in
Tool Width
23 11/16 in
Drum Diameter
24 in
Wheel Diameter
3 1/2 in
Tool Height
34 5/16 in
Tool Length
32 5/16 in

Details

Item
Corded Concrete Mixer
Drum Material
Polyethylene
HP
3/4 hp
Motor
110V
Net Weight
128 lb
Rotation Speed at Load
610 RPM
Drum Opening
19 in
Wheels
Flat Free Rubber
Mixing Volume
0 to 17 gal
Axle Type
Single Steel
Includes
Counter Rotating Motor, Paddle, Rimscraper
Handles
Steel
Frame
Steel
Voltage
110 V
Product Type
Concrete Mixer
Number of Speeds
2
Maximum Mixing Volume
11 gal
Tool Weight
115 lb
Handle Type
Steel
Materials for Use With
Cement-Based Leveling Compounds
Horsepower
1.3 hp
Wheel Type
Flat Free Rubber
Speed Settings
No
Power Source
Corded
Drum Capacity
2 1/4 cu ft
Standards
CE, EN 12100, EN 55014, EN 60204-1, EN 60745-1:2009, EN 60745-2-1:2010, EN 61000-3-2, EN 61000-3-3 as per the Provisions of Directives 2014/30/EU, 2006/42/EC, 2011/65/EC

Description

Corded Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Cement-Based Leveling Compounds, Drum Capacity 2 1/4 cu ft, Drum Material Polyethylene, Maximum Mixing Volume 11 gal, Rotation Speed at Load 610 RPM, Frame Steel, Power Source Corded, Horsepower 1.3 hp, Voltage 110 V, Number of Speeds 2, Speed Settings No, Tool Weight 115 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.