Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duo Hand-Held Mixer, 110V, 1-29/32 HP

  • Mfr # XO55R

  • Zoro # G5400631


product price: $1,161.99
/ea
Free Shipping & Returns

Key Features

HP
1 29/32 hp
Motor
110V
Handles
Steel
Rotation Speed at Load
0 to 430 rpm
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XO55R
Zoro #
G5400631
UPC #
849215001606
Country of Origin
Germany

Dimensions

Overall Length
8 in
Overall Width
15 in
Overall Height
37 in
Cord Length
13 ft
Tool Length
8 in
Chuck Size
Quick-Disconnect

Details

Item
Duo Hand-Held Mixer
HP
1 29/32 hp
Motor
110V
Handles
Steel
Rotation Speed at Load
0 to 430 rpm
Net Weight
17.4 lb
Frame
Steel
Wheels
No
Locking System
Safety Lock for Trigger
Mixing Volume
0 to 25 gal
Includes
Paddle
Voltage
110V AC
Chuck Type
Hexafix
Trigger Style
Dual Safety
Compatible Viscosity Level
All
Number of Speed Settings
1
Paddle Type
Single-Paddle
Current
13.1 A
Maximum Mixing Speed
430 RPM
Mixing Direction
Counterclockwise
Compatible Container Capacity
24 gal
Mud Mixer Style
Double-Paddle
Series
Xo
Horsepower
1.9 hp
Adapter Included
Yes
Tool Weight
17.4 lb
Power Source
Corded
Maximum Speed
640 RPM
Kit Contents
(1) Bare Tool, (1) Mixing Paddle

Description

Duo Hand-Held Mixer, Compatible Container Capacity 24 gal, Trigger Style Dual Safety, Number of Speed Settings 1, Maximum Speed 640 RPM, Paddle Type Single-Paddle, Voltage 110V AC, Adapter Included Yes, Chuck Size Quick-Disconnect, Chuck Type Hexafix, Compatible Viscosity Level All, Cord Length 13 ft, Current 13.1 A, Horsepower 1.9 hp, Includes Paddle, Kit Contents (1) Bare Tool, (1) Mixing Paddle, Maximum Mixing Speed 430 RPM, Mixing Direction Counterclockwise, Mud Mixer Style Double-Paddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.