Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand-Held Mixer, 110V, 2-7/64 HP

  • Mfr # XO6R

  • Zoro # G5400647


product price: $861.99
/ea
Free Shipping & Returns

Key Features

HP
2 7/64 hp
Motor
110V
Wheels
No
Includes
Paddle
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XO6R
Zoro #
G5400647
UPC #
849215001552
Country of Origin
Germany

Dimensions

Overall Width
15 in
Overall Height
37 in
Overall Length
8 in
Tool Length
8 in
Cord Length
13 ft
Chuck Size
Quick-Disconnect

Details

Item
Hand-Held Mixer
HP
2 7/64 hp
Motor
110V
Wheels
No
Includes
Paddle
Handles
Steel
Frame
Steel
Mixing Volume
0 to 23.5 gal
Locking System
Safety Lock for Trigger
Net Weight
15.4 lb
Rotation Speed at Load
0 to 410 rpm, 0 to 580 rpm
Voltage
110V AC
Adapter Included
Yes
Number of Speed Settings
2
Series
Xo
Minimum Speed
660 RPM
Paddle Type
Single-Paddle
Maximum Mixing Speed
580 RPM
Mud Mixer Style
Single-Paddle
Maximum Speed
920 RPM
Kit Contents
(1) Bare Tool, (1) Mixing Paddle
Power Source
Corded
Compatible Container Capacity
24 gal
Tool Weight
15.4 lb
Minimum Mixing Speed
410 RPM
Horsepower
2.1 hp
Chuck Type
Hexafix
Trigger Style
Dual Safety
Current
14.5 A

Description

Hand-Held Mixer, Compatible Container Capacity 24 gal, Trigger Style Dual Safety, Number of Speed Settings 2, Maximum Speed 920 RPM, Paddle Type Single-Paddle, Voltage 110V AC, Adapter Included Yes, Chuck Size Quick-Disconnect, Chuck Type Hexafix, Cord Length 13 ft, Current 14.5 A, Horsepower 2.1 hp, Includes Paddle, Kit Contents (1) Bare Tool, (1) Mixing Paddle, Maximum Mixing Speed 580 RPM, Minimum Mixing Speed 410 RPM, Minimum Speed 660 RPM, Mud Mixer Style Single-Paddle, Power Source Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.