Shop COLLOMIX
See all product information
Create Account
Hand Held Power Mixer
- Mfr # XQ6
- Zoro # G516591884
product price:Â
$
832.99
/ea
Free Shipping & Returns
Key Features
Compatible Container Capacity
24 gal
Adapter Included
Yes
Cord Length
157.5 in
Maximum Mixing Speed
750 RPM
Maximum Speed
750 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XQ6
- Zoro #
- G516591884
- UPC #
- 849215007561
- Country of Origin
- Germany
Dimensions
- Cord Length
- 157.5 in
Details
- Item
- Hand Held Power Mixer
- Compatible Container Capacity
- 24 gal
- Adapter Included
- Yes
- Maximum Mixing Speed
- 750 RPM
- Maximum Speed
- 750 RPM
- Minimum Speed
- 300 RPM
- Trigger Style
- Standard
- Minimum Mixing Speed
- 300 RPM
- Power Source
- Corded
- Chuck Type
- Hexafix
- Horsepower
- 2.15 hp
- Number of Speed Settings
- 8
- Kit Contents
- (1) Bare Tool, (1) Coupling
- Series
- Collomixer XQ6
- Includes
- Coupling
- Number of Handle Positions
- 1
- Voltage
- 120V
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Description
Hand Held Power Mixer, Compatible Container Capacity 24 gal, Trigger Style Standard, Number of Speed Settings 8, Maximum Speed 750 RPM, Paddle Type Not Applicable, Voltage 120V, Adapter Included Yes, Chuck Size Not Applicable, Chuck Type Hexafix, Cord Length 157.5 in, Horsepower 2.15 hp, Includes Coupling, Kit Contents (1) Bare Tool, (1) Coupling, Maximum Mixing Speed 750 RPM, Minimum Mixing Speed 300 RPM, Minimum Speed 300 RPM, Number of Handle Positions 1, Power Source Corded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.