Mixing Paddle, Stiff Type, Teal
Mfr # FM60S
Zoro # G3724087
product price: $17.99
/eaSold in multiples of 2 for $35.98
Key Features
Type
Stiff
Color
Teal
Product Type
Mixing Paddle
Metal Detectable
No
Autoclavable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM60S
Zoro #
G3724087
UPC #
849215004195
Country of Origin
Germany
Details
Item
Mixing Paddle
Type
Stiff
Color
Teal
Product Type
Mixing Paddle
Metal Detectable
No
Autoclavable
No
Design
1 Piece
Application
Chemical and Industrial Applications
Handle Style
Straight Bar
NSF Certified
No
Perforated/Solid
Solid
Description
Mixing Paddle, Blade Width 2 5/8 in, Handle Style Straight Bar, Overall Length 15 3/4 in, Perforated/Solid Solid, Autoclavable No, Application Chemical and Industrial Applications, Product Type Mixing Paddle, Color Teal, Metal Detectable No, NSF Certified No, FDA Compliant No, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.