Zoro Homepage

Paint Paddle Stirring, 23-1/2 in. H

  • Mfr # DLX152HF

  • Zoro # G5400622


product price: $79.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. XO4, XO6
Overall Height
23 1/2 in
Overall Length
6 1/4 in
Overall Width
6 1/4 in
Mixing Capacity
13.2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLX152HF
Zoro #
G5400622
UPC #
849215000128
Country of Origin
Germany

Dimensions

Overall Height
23 1/2 in
Overall Length
6 1/4 in
Overall Width
6 1/4 in
Paddle Head Diameter
5 63/64 in
Paddle Length
23 in

Details

Item
Paint Paddle Stirring
For Use With
Mfr. No. XO4, XO6
Mixing Capacity
13.2 gal
Compatible Stickiness Levels
Low
Chuck Type
Hexafix Quick-Disconnect
Compatible Viscosity Level
All
Paddle Type
Single-Paddle
Mixing Material Application
Bitumen-Free Sealing, Cementi­tious Grout, Leveling Compound, Slurry

Description

Paint Paddle Stirring, Paddle Type Single-Paddle, Compatible Viscosity Level All, Mixing Capacity 13.2 gal, Compatible Stickiness Levels Low, Mixing Material Application Bitumen-Free Sealing, Cementi�tious Grout, Leveling Compound, Slurry, Paddle Length 23 in, Paddle Head Diameter 5 63/64 in, Chuck Type Hexafix Quick-Disconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.