Zoro Homepage

Installing Dies

  • Mfr # 15502

  • Zoro # G5960814


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
TNB Series 15500
For Use With - Crimping Tool
13100A, Mfr. No. TBM14M, TBM15I
Capacity Aluminum Lug - Crimper
4/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15502
Zoro #
G5960814
UPC #
-
Country of Origin
Multiple

Dimensions

Number of Crimping Sizes
1

Details

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
TNB Series 15500
For Use With - Crimping Tool
13100A, Mfr. No. TBM14M, TBM15I
Capacity Aluminum Lug - Crimper
4/0 AWG
Capacity Copper Lug - Crimper
300 kcmil
Max. Crimping Force - Crimper
14 ton
Connector Color Code - Crimper
Blue
Crimping Capacity
300 kcmil Copper Lug, 4/0 AWG Aluminum Lug
Application
Electrical Wire and Cable Crimping
Maximum Crimping Force
14 ton
Compatible Cable Type
Code
Number of Pieces
2
Connector Color Code
Blue
Compatible with Manufacturer Model Number
BPLT15BSCR, TBM15I
Compatible Connector Type
Aluminum H-Tap Connectors
Compatible with Brand
Color-Keyed
Crimping Die Style
Upper and Lower
Compatible Manufacturer Part Number
BPLT15BSCR, TBM15I
Compatible Manufacturer Model Number
BPLT15BSCR, TBM15I
For Use With Mfr. Model Number
BPLT15BSCR, TBM15I
Compatible with Manufacturer Model No.
BPLT15BSCR, TBM15I
Compatible with Mfr. Model No.
BPLT15BSCR, TBM15I
For Use with Mfr Model Number
BPLT15BSCR, TBM15I
Compatible Pump Manufacturer Part Number
BPLT15BSCR, TBM15I
Compatible Mfr. Model Number
BPLT15BSCR, TBM15I

Description

Upper and Lower Crimping Die, Compatible Connector Type Aluminum H-Tap Connectors, Compatible Cable Type Code, Number of Crimping Sizes 1, Connector Color Code Blue, Number of Pieces 2, Maximum Crimping Force 14 ton, Compatible with Brand Color-Keyed, Compatible with Manufacturer Model Number BPLT15BSCR, TBM15I, Application Electrical Wire and Cable Crimping, Crimping Capacity 300 kcmil Copper Lug, 4/0 AWG Aluminum Lug, Upper and Lower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.