Zoro Homepage

Installing Dies

  • Mfr # 15504

  • Zoro # G5878117


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
TNB Series 15500
For Use With - Crimping Tool
Mfr. No. TBM12PCR-LI, TBM14CR-LI, TBM15CR-LI
Capacity Aluminum Lug - Crimper
750 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15504
Zoro #
G5878117
UPC #
-
Country of Origin
Switzerland

Dimensions

Number of Crimping Sizes
1

Details

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
TNB Series 15500
For Use With - Crimping Tool
Mfr. No. TBM12PCR-LI, TBM14CR-LI, TBM15CR-LI
Capacity Aluminum Lug - Crimper
750 kcmil
Capacity Copper Lug - Crimper
900 kcmil
Max. Crimping Force - Crimper
14 ton
Connector Color Code - Crimper
Yellow
Application
Cable Compression Lugs and Connectors
Crimping Capacity
750 kcmil Aluminum, 900 kcmil Copper
Compatible Connector Type
Copper & Aluminum Connectors
Compatible Cable Type
Code
Number of Pieces
2
Compatible with Manufacturer Model Number
TBM12PCR-LI, TBM14CR-LI, TBM15CR-LI
Compatible with Brand
Color-Keyed
Maximum Crimping Force
14 ton
Connector Color Code
Yellow
Crimping Die Style
Upper and Lower
Compatible Manufacturer Part Number
TBM12PCR-LI, TBM14CR-LI, TBM15CR-LI
Compatible Manufacturer Model Number
TBM12PCR-LI, TBM14CR-LI, TBM15CR-LI
For Use With Mfr. Model Number
TBM12PCR-LI, TBM14CR-LI, TBM15CR-LI
Compatible with Manufacturer Model No.
TBM12PCR-LI, TBM14CR-LI, TBM15CR-LI
Compatible with Mfr. Model No.
TBM12PCR-LI, TBM14CR-LI, TBM15CR-LI
For Use with Mfr Model Number
TBM12PCR-LI, TBM14CR-LI, TBM15CR-LI
Compatible Pump Manufacturer Part Number
TBM12PCR-LI, TBM14CR-LI, TBM15CR-LI
Compatible Mfr. Model Number
TBM12PCR-LI, TBM14CR-LI, TBM15CR-LI

Description

Upper and Lower Crimping Die, Compatible Connector Type Copper & Aluminum Connectors, Compatible Cable Type Code, Number of Crimping Sizes 1, Connector Color Code Yellow, Number of Pieces 2, Maximum Crimping Force 14 ton, Compatible with Brand Color-Keyed, Compatible with Manufacturer Model Number TBM12PCR-LI, TBM14CR-LI, TBM15CR-LI, Application Cable Compression Lugs and Connectors, Crimping Capacity 750 kcmil Aluminum, 900 kcmil Copper, Upper and Lower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.