Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Installing Dies

  • Mfr # 15505SS

  • Zoro # G8986031


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
TNB Series 15500
For Use With - Crimping Tool
13100A, JB12B, Mfr. No. BM15I, TBM12CR-LIT, TBM14CR-LI, TBM14M, TBM14RH, TBM15CR-LI
Capacity Aluminum Lug - Crimper
500 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15505SS
Zoro #
G8986031
UPC #
-
Country of Origin
United States

Dimensions

Number of Crimping Sizes
1

Details

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
TNB Series 15500
For Use With - Crimping Tool
13100A, JB12B, Mfr. No. BM15I, TBM12CR-LIT, TBM14CR-LI, TBM14M, TBM14RH, TBM15CR-LI
Capacity Aluminum Lug - Crimper
500 kcmil
Capacity Copper Lug - Crimper
700 kcmil
Max. Crimping Force - Crimper
14 ton
Connector Color Code - Crimper
Pink
Application
Crimping Lugs
Crimping Capacity
500 kcmil Aluminum, 700 kcmil Copper
Number of Pieces
2
Compatible with Manufacturer Model Number
13100A, JB12B, TBM14M
Compatible Cable Type
Code
Compatible Connector Type
Copper & Aluminum Connectors
Connector Color Code
Pink
Maximum Crimping Force
14 ton
Compatible with Brand
Color-Keyed
Crimping Die Style
Upper and Lower
Compatible Manufacturer Part Number
13100A, JB12B, TBM14M
Compatible Manufacturer Model Number
13100A, JB12B, TBM14M
For Use With Mfr. Model Number
13100A, JB12B, TBM14M
Compatible with Manufacturer Model No.
13100A, JB12B, TBM14M
Compatible with Mfr. Model No.
13100A, JB12B, TBM14M
For Use with Mfr Model Number
13100A, JB12B, TBM14M
Compatible Pump Manufacturer Part Number
13100A, JB12B, TBM14M
Compatible Mfr. Model Number
13100A, JB12B, TBM14M

Description

Upper and Lower Crimping Die, Compatible Connector Type Copper & Aluminum Connectors, Compatible Cable Type Code, Number of Crimping Sizes 1, Connector Color Code Pink, Number of Pieces 2, Maximum Crimping Force 14 ton, Compatible with Brand Color-Keyed, Compatible with Manufacturer Model Number 13100A, JB12B, TBM14M, Application Crimping Lugs, Crimping Capacity 500 kcmil Aluminum, 700 kcmil Copper, Upper and Lower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.