Zoro Homepage

Installing Dies

  • Mfr # 15609

  • Zoro # G5925211


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
TNB Series 15500
For Use With - Crimping Tool
Mfr. No. TBM15CR-LI, TBM15I
Capacity Aluminum Lug - Crimper
700 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15609
Zoro #
G5925211
UPC #
-
Country of Origin
United States

Dimensions

Number of Crimping Sizes
1

Details

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
TNB Series 15500
For Use With - Crimping Tool
Mfr. No. TBM15CR-LI, TBM15I
Capacity Aluminum Lug - Crimper
700 kcmil
Max. Crimping Force - Crimper
14 ton
Connector Color Code - Crimper
Purple
Application
Electrical Wire and Cable Crimping
Crimping Capacity
700 kcmil Aluminum/Copper
Number of Pieces
2
Compatible Cable Type
Code
Maximum Crimping Force
15 ton
Compatible Connector Type
Copper & Aluminum Connectors
Connector Color Code
Purple
Compatible with Brand
Color-Keyed
Compatible with Manufacturer Model Number
TBM15PF
Crimping Die Style
Upper and Lower
Compatible Manufacturer Part Number
TBM15PF
Compatible Manufacturer Model Number
TBM15PF
For Use With Mfr. Model Number
TBM15PF
Compatible with Manufacturer Model No.
TBM15PF
Compatible with Mfr. Model No.
TBM15PF
For Use with Mfr Model Number
TBM15PF
Compatible Pump Manufacturer Part Number
TBM15PF
Compatible Mfr. Model Number
TBM15PF

Description

Upper and Lower Crimping Die, Compatible Connector Type Copper & Aluminum Connectors, Compatible Cable Type Code, Number of Crimping Sizes 1, Connector Color Code Purple, Number of Pieces 2, Maximum Crimping Force 15 ton, Compatible with Brand Color-Keyed, Compatible with Manufacturer Model Number TBM15PF, Application Electrical Wire and Cable Crimping, Crimping Capacity 700 kcmil Aluminum/Copper, Upper and Lower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.