Zoro Homepage

Installing Dies

  • Mfr # 15620

  • Zoro # G5937741


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
TNB Series 15500
For Use With - Crimping Tool
Mfr. No. TBM15CR-LI, TBM15I
Capacity Aluminum Lug - Crimper
4/0 AWG to 1000 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15620
Zoro #
G5937741
UPC #
-
Country of Origin
United States

Dimensions

Number of Crimping Sizes
1

Details

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
TNB Series 15500
For Use With - Crimping Tool
Mfr. No. TBM15CR-LI, TBM15I
Capacity Aluminum Lug - Crimper
4/0 AWG to 1000 kcmil
Max. Crimping Force - Crimper
14 ton
Connector Color Code - Crimper
Yellow
Application
Electrical Wire and Cable Crimping
Crimping Capacity
4/0 AWG to 1000 kcmil Aluminum Lug
Compatible with Manufacturer Model Number
BM15I, BPLT15BSCR
Number of Pieces
2
Maximum Crimping Force
15 ton
Compatible Cable Type
Code
Connector Color Code
Black
Compatible Connector Type
Aluminum Connectors
Compatible with Brand
Color-Keyed
Crimping Die Style
Upper and Lower
Compatible Manufacturer Part Number
BM15I, BPLT15BSCR
Compatible Manufacturer Model Number
BM15I, BPLT15BSCR
For Use With Mfr. Model Number
BM15I, BPLT15BSCR
Compatible with Manufacturer Model No.
BM15I, BPLT15BSCR
Compatible with Mfr. Model No.
BM15I, BPLT15BSCR
For Use with Mfr Model Number
BM15I, BPLT15BSCR
Compatible Pump Manufacturer Part Number
BM15I, BPLT15BSCR
Compatible Mfr. Model Number
BM15I, BPLT15BSCR

Description

Upper and Lower Crimping Die, Compatible Connector Type Aluminum Connectors, Compatible Cable Type Code, Number of Crimping Sizes 1, Connector Color Code Black, Number of Pieces 2, Maximum Crimping Force 15 ton, Compatible with Brand Color-Keyed, Compatible with Manufacturer Model Number BM15I, BPLT15BSCR, Application Electrical Wire and Cable Crimping, Crimping Capacity 4/0 AWG to 1000 kcmil Aluminum Lug, Upper and Lower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.