Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scrub Brush, 36V DC

  • Mfr # 410815

  • Zoro # G521907960


product price: $12.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410815
Zoro #
G521907960
UPC #
-
Country of Origin
Denmark

Description

Scrub Brush, Bristle Firmness Stiff, Handle Style Straight, Bristle Material Polypropylene, Handle Material Polypropylene, Brush Length 19 7/8 in, Handle Length 15 in, Head Width 3 in, Bristle Color White, Overall Length 19 7/8 in, Chemical Resistant Yes, Bristle Length 1 1/4 in, Brush Type Scrub Brush, Features Long-Handled, Handle Color White, Head Material Polypropylene, Head Length 5 in, Sweep Face 3 in, Minimum Temperature 32 Degrees F, Surface Type Dry, Wet, Grip Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.