3/4 in ID x 100 ft L Colorite Heavy Duty Water Hose, Brown

  • Mfr # 697-ELCF34100

  • Zoro # G203922120


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Hose Length
100 ft
Hose Inside Dia.
3/4 in
Hose Color
Brown
Kink Resistant
Yes
Features
Contractor Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
697-ELCF34100
Zoro #
G203922120
UPC #
78627348744
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
3/4 in

Details

Hose Color
Brown
Item
Colorite Heavy Duty Water Hose
Kink Resistant
Yes
Features
Contractor Grade

Description

Features
  • Drinking water safe.
  • Heavy duty reinforcement and octagonal shape for ultimate burst performance and kink resistance.
  • Ideal for professional and agricultural needs.
  • Meets the lead free standard under the Federal Safe Drinking Water Act.
  • Ultra large, heavy duty couplings can be used with a gloved hand
Specification
  • Length - 100 ft.
  • Connection Type - GHT
  • Color - Brown
  • Height - 5 in.
  • Width - 16 in.
  • Item Weight - 33 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.