
5/8 in ID x 75 ft L SwivelGrip Garden Hose, Slate Grey
Mfr # HFZC575GYS-E
Zoro # G512891544
product price:Â $69.59
/eaKey Features
Hose Inside Dia.
5/8 in
Hose Fitting A Type
GHT
Hose Fitting A Size
3/4 in
Hose Configuration
Coupled Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFZC575GYS-E
Zoro #
G512891544
UPC #
92329388570
Country of Origin
Taiwan, Province of China
Dimensions
Hose Length
75 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Size
3/4 in
Details
Hose Color
Slate Grey
Hose Fitting A Type
GHT
Item
SwivelGrip Garden Hose
Hose Configuration
Coupled Assembly
Description
Colors SwivelGrip Garden Hose, 5/8in x 75ft, 3/4in - 11 1/2 GHT Fittings, Slate Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.