
9Mat Polycarbonate 9-Sided Blue Chair Mat for Hard Floors - 38" x 39"
Mfr # FC121001009RBL
Zoro # G306587431
product price: $54.99
/eaKey Features
Color
Blue
Thickness
0.075 in
For Use In
Hard Floors
Width
39 in
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC121001009RBL
Zoro #
G306587431
UPC #
874951002952
Country of Origin
United Kingdom
Dimensions
Thickness
0.075 in
Width
39 in
Length
38 in
Size
38 in x 39 in
Details
Item
Chair Mat
Color
Blue
For Use In
Hard Floors
Material
Polycarbonate
Description
Cleartex 9Mat is suitable for compact desk areas. Its unique nine-sided shape provides excellent floor coverage and protection. The 9Mat has an easy-glide surface for smooth chair movement which may help reduce leg fatigue. This mat is made from strong polycarbonate which will not crack, dent, discolor, curl or smell. Perfect for a child's room or small office, this chair mat is recyclable, environmentally safe, free from PVC and toxic chemicals. Polycarbonate 9 sided chair mat to protect floors from wear and provide an ergonomic easy glide surface. These mats are available for both carpeted and hard floors.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.