This item is Discontinued.

Colortex 9Mat Polycarbonate 9-Sided Pink Chair Mat for Carpets up to 1/2" - 38" x 39" FC111001009RC

9Mat Polycarbonate 9-Sided Pink Chair Mat for Carpets up to 1/2" - 38" x 39" (Discontinued)

  • Mfr # FC111001009RC
  • Zoro # G706587512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC111001009RC
Zoro #
G706587512
UPC #
874951002983
Country of Origin
United Kingdom

Dimensions

Thickness
0.085 in
Length
38 in
Width
39 in

Details

Item
Chair Mat
Color
Pink
Material
Polycarbonate
For Use In
Carpets

Description

Cleartex 9Mat is suitable for compact desk areas. Its unique nine-sided shape provides excellent floor coverage and protection. The 9Mat has an easy-glide surface for smooth chair movement which may help reduce leg fatigue. This mat is made from strong polycarbonate which will not crack, dent, discolor, curl or smell. Perfect for a child's room or small office, this chair mat is recyclable, environmentally safe, free from PVC and toxic chemicals. Polycarbonate 9 sided chair mat to protect floors from wear and provide an ergonomic easy glide surface. These mats are available for both carpeted and hard floors.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.