10" X 3-1/2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 440 lb

  • Mfr # 16SZ10628R

  • Zoro # G5510294


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Monoprene
Caster Brake Type
No Brake
Wheel Dia.
10 in
Wheel Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16SZ10628R
Zoro #
G5510294
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 1/2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Overall Height
13in
Mounting Height
13 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Length
3.625 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Monoprene
Caster Brake Type
No Brake
Load Rating
440 lb
Caster Mounting Type
Plate
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Caster Frame Material
Steel
Core Color
Silver
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Non-Marking
Yes
Tread
Sawtooth
Wheel Bearing Type
Ball
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel Core Material
Steel
Application
All Purpose Industrial and Commercial Casters
Load Rating Range
300 to 999 lb
Replacement Wheel
Mfr. No. SZ0842708G
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel/Tread Hardness Rating
Soft
Swivel Raceway Type
Double Ball
Caster Stem Type
Top Plate
Wheel Type
Flat-Free
Tread Shape
Standard
Load Capacity - Maximum
440 lb
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood

Description

Rigid, Plate Caster, Load Rating 440 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.