3" X 1-1/4" Non-Marking Rubber Hi-Tech Swivel Caster, No Brake, Loads Up To 150 lb

  • Mfr # 2.03354.42

  • Zoro # G7812046


product price:  $30.25
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
4 in
Load Rating
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2.03354.42
Zoro #
G7812046
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
4 in
Stem Length
1-1/2 in
Thread Size
13UNC
Wheel Dia.
3 in
Caster Stem Size
1"-13 x 1 1/2 in
Stem Dia.
1/2 in

Details

Item
Premium General Institutional Threaded Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
150 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber Hi-Tech
Application
Store Fixtures, Stoage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
Operating Temperature Range
-45°F to 120°F
Wheel Core Material
Polypropylene
Caster Product Group
Swivel Caster
Wheel Core Type
Solid
Caster Mounting Type
Stem
System of Measurement
Inch
Wheel/Tread Color
Gray
Series
2
Core Color
Black
Caster Sub-Type
Swivel
Frame Finish
Zinc Plated
Wheel/Tread Hardness
65(±5) Shore A
Swivel Raceway Type
Double Ball
Operating Temperature - Minimum
-45 Degrees F
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
250 lb
Number of Mounting Holes
0
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Wheel Hardness Rating
65 Shore A

Description

Stem Caster, Swivel Caster, 250 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 in Mounting Height, Ball, 1 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.