Shop COLSON
See all product information
Create Account
4" swivel caster
- Mfr # 2.04208.5P8
- Zoro # G325075117
product price:Â
$
16.85
/ea
Key Features
Application
Food Service, Medical Equipment
System of Measurement
Inch
Product Type
Swivel Caster
NSF Listed
Yes
Series
2 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2.04208.5P8
- Zoro #
- G325075117
- UPC #
- -
- Country of Origin
- China
- Item
- 4" swivel caster
- Application
- Food Service, Medical Equipment
- System of Measurement
- Inch
- Product Type
- Swivel Caster
- NSF Listed
- Yes
- Series
- 2 Series
- Standards
- NSF, RoHS
- Load Capacity - Maximum
- 300 lb
- Frame Finish
- Zinc Plated
- Caster Mounting Type
- Plate
- Swivel Raceway Type
- Full Double Ball
- Caster Sub-Type
- Swivel
Dimensions
- Swivel Radius
- 3 29/32 in
- Mounting Height
- 5 1/8 in
- Wheel Dia.
- 4 in
Description
Swivel, 4 In. swivel caster, Wheel Dia. 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.