4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 275 lb

  • Mfr # 2.04254.95 BRK1
  • Zoro # G7809639
product price: 
$
30.99
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
5 in
Load Rating
275 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2.04254.95 BRK1
Zoro #
G7809639
UPC #
-
Country of Origin
China
Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
275 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyurethane
Application
Store Fixtures, Stoage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Steel
Wheel Bearing Type
Ball
Wheel/Tread Hardness Rating
Hard
Number of Wheels
1
Wheel/Tread Hardness
45(±5) Shore D
Operating Temperature Range
-45°F to 180°F
Caster Product Group
Swivel Caster with Brake
Wheel Core Type
Solid
Core Color
Grey
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Red
Caster Mounting Type
Stem
Caster Sub-Type
Swivel
Frame Finish
Zinc Plated
Series
2
Wheel Core Material
Polyurethane
System of Measurement
Inch
Number of Mounting Holes
0
Wheel Hardness Rating
45 Shore D
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Minimum
-45 Degrees F
Load Capacity - Maximum
250 lb
Operating Temperature - Maximum
180 Degrees F

Dimensions

Wheel Width
1 1/4 in
Mounting Height
5 in
Stem Length
1 1/2 in
Thread Size
13UNC
Caster Stem Size
1"-13 x 1 1/2 in
Stem Dia.
1/2 in
Wheel Dia.
4 in
Tire Thickness
1/2 in

Description

Stem Caster, Swivel Caster with Brake, 250 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 5 in Mounting Height, Ball, 1 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.