5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 300 lb

  • Mfr # 2.05256.55 BRK5

  • Zoro # G7811215


product price:  $54.55
/ea

Key Features

Core Color
Black
Wheel Width
1 1/4 in
Load Rating
300 lb
Caster Mounting Type
Plate
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2.05256.55 BRK5
Zoro #
G7811215
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Wheel Dia.
5 in
Mounting Bolt Dia.
5/16 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Height
6-3/16 in
Outside Slot Spacing - Length
3.063 in
Inside Slot Spacing - Length
2.813 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Length
3 5/8 in
Inside Slot Spacing - Width
1.75 in
Mounting Plate Width
2 1/2 in
Mounting Plate Thickness
5/32 in
For Axle Dia.
3/8 in

Details

Core Color
Black
Load Rating
300 lb
Caster Mounting Type
Plate
System of Measurement
Inch
Number of Wheels
1
Series
2
Non-Marking
Yes
Caster Brake Type
Total Lock
Wheel Core Type
Solid
Caster Frame Material
Steel
Item
Swivel Caster with Total Lock
Tread Shape
Standard
Number of Mounting Holes
4
Operating Temperature Range
-45 Degrees to 180 Degrees F
Swivel Lock Type
Total Lock
Wheel/Tread Material
Polyolefin
Outside Bolt Hole Spacing
1-3/4 in X 3-13/16 in
Application
Institutional Better
Swivel Raceway Type
Double Ball
Load Rating Range
300 to 999 lb
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Frame Finish
Zinc Plated
Wheel Bearing Type
Ball
Caster Plate Hole Pattern
C
Wheel Core Material
Polyolefin
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Caster Stem Type
Top Plate
Caster Sub-Type
Swivel
Load Capacity - Maximum
300 lb
Wheel Hardness Rating
70 Shore D
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Hole Type
Slot
Brake Location
Face

Description

Swivel, Plate Caster, Load Rating 300 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.