5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb

  • Mfr # 2.05456.444 BRK2

  • Zoro # G7811434


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Face Brake
Wheel Dia.
5 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.05456.444 BRK2
Zoro #
G7811434
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6-3/16 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
6 1/8 in
Outside Slot Spacing - Length
3.063 in
For Axle Dia.
3/8 in
Mounting Plate Length
3 5/8 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Width
2 1/2 in
Inside Slot Spacing - Length
2.813 in
Inside Slot Spacing - Width
1.75 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Face Brake
Load Rating
325 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Grey
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3-13/16 in
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Caster Plate Hole Pattern
C
Caster Stem Type
Top Plate
Wheel/Tread Hardness Rating
Soft
Operating Temperature Range
-45 Degrees to 180 Degrees F
Wheel Core Type
Solid
Load Rating Range
300 to 999 lb
Wheel Core Material
Polypropylene
Series
2
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Frame Finish
Stainless Steel
Application
Furniture, Medical Equipment, Office Equipment, Store Fixtures, Utility Carts
Swivel Raceway Type
Double Ball
Load Capacity - Maximum
325 lb
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Delrin
Caster Features
Corrosion-Resistant, Debris-Resistant, Quiet-Roll, Shock-Absorbing
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.