8" X 2" Non-Marking Rubber Monoprene Swivel Caster, Face Contact Brake, Loads Up To 280 lb

  • Mfr # 16SV08428SF

  • Zoro # G5731914


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Caster Frame Material
Steel
Overall Height
10-1/8in
Thread Guards
No
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Caster Temp. Range Available
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16SV08428SF
Zoro #
G5731914
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10-1/8in
Stem Dia.
No Stem
Wheel Width
2 1/2 in
Wheel Dia.
4 in
Mounting Bolt Dia.
3/8 in
Mounting Height
10-1/8 in
Mounting Plate Size
4in x 4-1/2in
Inside Slot Spacing - Length
3 in
Mounting Plate Thickness
1/4 in
Inside Slot Spacing - Width
2.625 in
For Axle Dia.
1/2 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Outside Slot Spacing - Width
3 in

Details

Caster Frame Material
Steel
Thread Guards
No
Item
Swivel Caster with Brake
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Caster Temp. Range Available
Yes
Wheel Color
Gray
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Frame Finish
Zinc Plated
Caster Sub-Type
Swivel
Caster Brake Type
Face Brake
Caster Plate Hole Pattern
B
Number of Wheels
1
Replacement Wheel
Mfr. No. SV0842808G
Non-Marking
Yes
Core Color
Silver
Application
All Purpose Industrial and Commercial Casters
Caster Brake Included
Yes
Load Rating
280 lb
Extended Lead
No
Caster Stem Type
Top Plate
System of Measurement
Inch
Wheel Core Material
Steel
Wheel Bearing Type
Ball
Includes Thread Guards
No
Tread Shape
Standard
Swivel Lock Type
No Lock Included
Number of Mounting Holes
4
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Soft
Swivel Construction
Kingpin
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Monoprene
Wheel/Tread Color
Grey
Wheel Type
Flat-Free
Compatible With
SV0842808G
Load Capacity - Maximum
350 lb
Wheel Hardness Rating
65-75 Shore A
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Brake Location
Face
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-40 Degrees to 180 Degrees F

Description

Swivel, Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.