Shop COLSON
See all product information
Create Account
Caster, Steel Frame, Swivel
- Mfr # 206256AN8
- Zoro # G622707698
product price:Â
$
63.59
/ea
Key Features
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Bolt Hole Spacing - Width
1.75 in
Caster Features
Debris-Resistant, Quiet-Roll
Load Capacity - Maximum
450 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 206256AN8
- Zoro #
- G622707698
- UPC #
- -
- Country of Origin
- China
- Mounting Hole Type
- Slot
- Mounting Plate Shape
- Rectangle
- Caster Features
- Debris-Resistant, Quiet-Roll
- Load Capacity - Maximum
- 450 lb
- Tread Shape
- Donut
- Swivel Raceway Type
- Double Ball
- System of Measurement
- Inch
- Core Color
- Silver
- For Surface Type
- Aluminum, Asphalt, Brick, Carpet, Ceramic, Concrete, Grease, Metal Scrap, Oil, Rubber, Steel, Tile, Vinyl, Wood
- Wheel/Tread Color
- Orange
- Number of Wheels
- 1
- Caster Frame Material
- Steel
- Wheel/Tread Material
- Polyurethane
- Non-Marking
- Yes
- Caster Brake Type
- No Brake
- Item
- Caster
- Caster Sub-Type
- Swivel
- Caster Mounting Type
- Plate
- Wheel Bearing Type
- Ball
Dimensions
- Bolt Hole Spacing - Width
- 1.75 in
- Mounting Bolt Dia.
- 5/16 in
- Outside Slot Spacing - Width
- 1.75 in
- Inside Slot Spacing - Length
- 2.75 in
- Mounting Plate Width
- 2 1/2 in
- For Axle Dia.
- 3/8 in
- Mounting Plate Length
- 3 5/8 in
- Outside Slot Spacing - Length
- 3.063 in
- Wheel Dia.
- 6 in
- Mounting Height
- 7 1/4 in
- Wheel Width
- 1 1/4 in
- Inside Slot Spacing - Width
- 1.75 in
Description
Swivel, Caster, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.