Zoro Homepage

Plate Caster, 4x2, D4.04109.835HTBLKBRK4SS

  • Mfr # D4.04109.835-HTBLK-BRK4-SS

  • Zoro # G115489254


product price: $311.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.835-HTBLK-BRK4-SS
Zoro #
G115489254
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Hi-Temp Nylon Precision Ball Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.04109.835 HTBLK BRK4 SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Hi-Temp Nylon Precision Ball Bearing CasterLocking Mechanism: Total Lock for enhanced securityModel Number: D4.04109.835 HTBLK BRK4 SSTemperature Resistance: Designed for high-temperature applicationsLoad Capacity: Ideal for heavy-duty usage across various environmentsIntroducing the 4'' x 2'' Stainless Hi-Temp Nylon Precision Ball Bearing Caster, engineered for high-performance and reliability in demanding environments. This caster features a durable nylon wheel that can withstand elevated temperatures, making it suitable for industrial applications requiring heat resistance. The precision ball bearings ensure smooth rolling and reduced friction, enhancing maneuverability. With a total lock mechanism, this caster provides secure stationary support, ideal for use in manufacturing, food processing, and other high-temperature settings. The robust 4'' x 4.5'' plate allows for stable attachment, ensuring dependable performance wherever it's used.Why Choose This Caster?Enhance your operational efficiency with the 4'' x 2'' Stainless Hi-Temp Nylon Precision Ball Bearing Caster. Its advanced design and robust construction ensure maximum stability, durability, and safety, making it an essential addition to your equipment. Upgrade your mobility solutions today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.