Zoro Homepage

Plate Caster, 4x2/D4.04108.839HTSSWB29

  • Mfr # D4.04108.839-HT-SS-WB29

  • Zoro # G715489272


product price: $190.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04108.839-HT-SS-WB29
Zoro #
G715489272
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Thermo Hi-Temp Roller Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.04108.839 HT SS WB29Product FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Thermo Hi-Temp Roller Bearing Rigid CasterMaterial: Stainless SteelModel Number: D4.04108.839 HT SS WB29Temperature Resistance: Engineered to withstand high-temperature environmentsLoad Capacity: Suitable for heavy-duty applications with reliable performanceDiscover the exceptional durability and performance of the 4'' x 2'' Stainless Thermo Hi-Temp Roller Bearing Rigid Caster. Designed specifically for high-temperature applications, this caster features a robust stainless steel construction that ensures longevity even in the most demanding environments. The roller bearing design allows for smooth operation and reduced friction, making it ideal for industrial and commercial uses. Its 4'' x 4.5'' plate provides secure mounting, ensuring stability and safety during operation. Perfect for use in kitchens, laboratories, and manufacturing facilities, this caster offers both reliability and efficiency.Why Choose This Caster?Elevate your equipment's performance with the 4'' x 2'' Stainless Thermo Hi-Temp Roller Bearing Rigid Caster. Its high-temperature resistance and sturdy design make it the perfect choice for any heavy-duty application where reliability and efficiency are paramount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.