Zoro Homepage

Plate Caster, 4x2/D4.04109.5PNBRK4SS

  • Mfr # D4.04109.5PN-BRK4-SS

  • Zoro # G315489245


product price: $925.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.5PN-BRK4-SS
Zoro #
G315489245
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Commander HD Precision Ball Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.04109.5PN BRK4 SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: HD Precision Ball Bearing Caster with Total LockMaterial: Stainless SteelModel Number: D4.04109.5PN BRK4 SSLoad Capacity: Engineered for heavy-duty applications with robust performanceDiscover the exceptional durability and performance of the 4'' x 2'' Stainless Commander HD Precision Ball Bearing Caster. Designed with a heavy-duty stainless steel construction, this caster offers unmatched corrosion resistance and longevity, making it suitable for a wide range of environments. The precision ball bearing mechanism ensures smooth and effortless mobility, while the Total Lock feature provides maximum security by locking both the wheel and swivel simultaneously. Its 4'' x 4.5'' plate assures a stable attachment, ideal for demanding industrial and commercial applications. Upgrade your equipments efficiency and safety with this reliable caster, engineered to excel in the toughest conditions.Why Choose This Caster?Enhance your industrial setup with the 4'' x 2'' Stainless Commander HD Precision Ball Bearing Caster. Its robust design, combined with innovative features like Total Lock, ensures stability and reliability in any setting. Perfect for those seeking high performance and durability in their equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.