Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 4x2/D4.04109.839HTBLKBRK4SSWB29

  • Mfr # D4.04109.839-HTBLK-BRK4-SSWB29

  • Zoro # G715489289


product price: $302.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.839-HTBLK-BRK4-SSWB29
Zoro #
G715489289
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.04109.839-HTBLK-BRK4-SSWB29 Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Hi-Temp Nylon Roller Bearing Caster Locking Mechanism: Total Lock for enhanced stability Model Number: D4.04109.839-HTBLK-BRK4-SSWB29 Material: High-temperature resistant nylon Load Capacity: Designed for heavy-duty applications with exceptional durability Discover the perfect blend of strength and functionality with the 4'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Caster. This robust caster features a stainless steel and high-temperature resistant nylon construction, ideal for environments that require reliable performance under heat. Equipped with a total lock mechanism, it provides enhanced stability, making it perfect for securing equipment in place during operation. The 4'' x 4.5'' plate ensures a solid connection, making this caster an excellent choice for industrial, manufacturing, and laboratory settings. Enhance your equipment's mobility while maintaining safety and efficiency with this top-quality caster designed to withstand the toughest conditions. Why Choose This Caster? Upgrade your equipment's performance with the 4'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Caster. Its robust construction and total lock feature ensure maximum safety and stability, making it an essential addition to any heavy-duty application. Experience enhanced mobility and reliability that meets the demands of even the most rigorous environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.