Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 5x2, D4.05109.839HTBLKBRK7SSWB29

  • Mfr # D4.05109.839-HTBLK-BRK7-SSWB29

  • Zoro # G815489196


product price: $227.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.839-HTBLK-BRK7-SSWB29
Zoro #
G815489196
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Side-Lock Caster with 4'' x 4.5'' Plate, D4.05109.839 HTBLK BRK7 SSWB29Product FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Hi-Temp Nylon Roller Bearing Caster with Side LockMaterial: Stainless Steel and High-Temperature NylonModel Number: D4.05109.839 HTBLK BRK7 SSWB29Load Capacity: Designed for high-temperature and heavy-duty applications The 5'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Side-Lock Caster is engineered for superior performance in challenging environments. Crafted from durable stainless steel and high-temperature nylon, this caster offers exceptional resistance to heat, wear, and corrosion. The side-lock mechanism ensures secure positioning, allowing for safe and stable operation. With a robust 4'' x 4.5'' plate, it provides excellent stability and reliable attachment to various equipment. This caster is ideal for industrial settings where mobility and durability are essential.Why Choose This Caster? Elevate your operations with the 5'' x 2'' Stainless Hi-Temp Nylon Roller Bearing Side-Lock Caster. Its robust construction, high-temperature resistance, and secure side-lock feature make it a reliable choice for demanding applications. Invest in quality and safety by selecting a caster that assures performance and longevity in high-stress environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.