Zoro Homepage

Plate Caster, 5x2/D4.05109.531WNBRK7SS

  • Mfr # D4.05109.531-WN-BRK7-SS

  • Zoro # G215489284


product price: $232.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.531-WN-BRK7-SS
Zoro #
G215489284
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless White Nylon Delrin Bearing Side-Lock Caster with 4'' x 4.5'' Plate, D4.05109.531 WN BRK7 SSProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless White Nylon Delrin Bearing Side-Lock CasterMaterial: Stainless Steel and Nylon DelrinModel Number: D4.05109.531 WN BRK7 SSLoad Capacity: Designed for reliable performance in various applications The 5'' x 2'' Stainless White Nylon Delrin Bearing Side-Lock Caster is engineered for superior performance and durability. Crafted from high-quality stainless steel and nylon delrin, this caster is built to withstand heavy loads while ensuring smooth mobility. The side-lock mechanism provides added security, preventing unintended movement during use. The 4'' x 4.5'' plate ensures stable attachment to your equipment, making it an excellent choice for industrial and commercial applications. Experience exceptional reliability and ease of use with this high-performance caster.Why Choose This Caster? Elevate your equipment with the 5'' x 2'' Stainless White Nylon Delrin Bearing Side-Lock Caster. Its robust design and side-lock feature ensure safety and reliability in diverse environments. Invest in a caster that promises long-lasting performance and stability, making it a smart choice for your operational needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.