Plate Caster, 5x2/D4.05109.831HTSS

  • Mfr # D4.05109.831-HT-SS
  • Zoro # G815489165
product price: 
$
250.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D4.05109.831-HT-SS
Zoro #
G815489165
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Thermo Hi-Temp Delrin Bearing Caster with 4'' x 4.5'' Plate, D4.05109.831 HT SSProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Thermo Hi-Temp Delrin Bearing CasterMaterial: Stainless Steel and DelrinModel Number: D4.05109.831 HT SSLoad Capacity: Engineered for high-temperature applications and heavy-duty use The 5'' x 2'' Stainless Thermo Hi-Temp Delrin Bearing Caster is designed to meet the demands of high-temperature and heavy-duty applications. Constructed with premium stainless steel and Delrin materials, this caster provides excellent resistance to heat, wear, and corrosion, ensuring a long service life. The innovative design includes a durable Delrin bearing system, allowing for smooth and quiet operation, even under heavy loads. With a 4'' x 4.5'' mounting plate, installation is straightforward and stable, making it an ideal choice for industrial settings. This caster features a robust design that promotes safety and reliability, ensuring that your equipment remains securely positioned when needed. Whether you're moving machinery or handling high-temperature materials, this caster assures efficient mobility and dependable performance in the toughest conditions.Why Choose This Caster? Invest in the 5'' x 2'' Stainless Thermo Hi-Temp Delrin Bearing Caster for your operational needs. Its exceptional durability and performance make it the perfect solution for environments that demand reliability and efficiency. Upgrade your equipment with a caster that is built to withstand the rigors of high-temperature applications and heavy loads. Choose quality, choose performancechoose the D4.05109.831 HT SS caster for your business.

Ratings & reviews