Plate Caster, Nylon, 82mm H
- Mfr # GD-60-F-NYN
- Zoro # G1877192
product price:Â
$
29.59
/ea
Key Features
Caster Frame Material
Aluminum
Load Capacity
550 lbs
Wheel Width
25 mm
Color
Ivory
Caster Mounting Type
Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GD-60-F-NYN
- Zoro #
- G1877192
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wheel Width
- 25 mm
- Overall Height
- 82 mm
- Wheel Dia.
- 50 mm
- Fits Chest Size
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
- Mounting Height
- 82 mm
Details
- Caster Frame Material
- Aluminum
- Load Capacity
- 550 lbs
- Color
- Ivory
- Caster Mounting Type
- Plate
- Frame Finish
- Ivory
- Includes
- Mounting Hardware
- Series
- GD Series
- Weight
- 1.8 lbs
- Adjustment Style
- Thumbwheel
- Foot/Pad Material
- NBR Rubber
- Wheel/Tread Material
- Nylon
- Number of Wheels
- 1
- Swivel Raceway Type
- Double Ball
- Number of Mounting Holes
- 4
- Load Capacity - Maximum
- 617 lb
- Item
- Plate Caster
- Standards
- RoHS Compliant
- Wheel Hardness Rating
- 70 Shore D
- Features
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Description
Plate Caster, Load Rating 617 lb, Wheel Dia. 50 mm, Wheel Width 25 mm, Wheel/Tread Material Nylon, Number of Wheels 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.