Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Rubber, 4 1/16"H

  • Mfr # DW03TPP100SWTP01

  • Zoro # G1203404


product price: $29.89
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
3 in
Mounting Height
103MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW03TPP100SWTP01
Zoro #
G1203404
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Mounting Height
103MM
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
5/16 in
Overall Height
4-1/16in
Stem Dia.
No Stem
Outside Slot Spacing - Length
3.063 in
For Axle Dia.
5/16 in
Mounting Plate Length
3 5/8 in
Inside Slot Spacing - Length
2.813 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Width
2 1/2 in
Overall Wheel Width
2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
220 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Grey
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Crown
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
2-13/16 in TO 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Caster Plate Hole Pattern
C
Caster Stem Type
Top Plate
Wheel Color
Gray
Extended Lead
No
Caster Temp. Range Available
Yes
Application
Patient Lifts, Computer Equipment, Lab Equipment
Frame Finish
Zinc Plated
Thread Guards
Yes
Includes
Thread Guards
Caster Brake Included
No
Includes Thread Guards
Yes
Wheel/Tread Hardness Rating
Soft
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Load Rating Range
0 to 299 lb
Wheel Core Material
Polyolefin
Swivel Raceway Type
Double Ball
Load Capacity - Maximum
200 lb
For Surface Type
Asphalt, Steel, Tile
Mounting Plate Shape
Rectangle
Caster Features
Low Profile
Wheel Core Type
Solid
Mounting Hole Type
Slot
Brake Location
Face
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-45 Degrees F
Operating Temperature Range
-45 Degrees to 180 Degrees F

Description

Swivel, Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width Not Applicable, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.