Zoro Homepage

Plate Casters, 4x2, D4.04109.539BRK3SSWB29

  • Mfr # D4.04109.539-BRK3-SS-WB29

  • Zoro # G215489253


product price: $220.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.539-BRK3-SS-WB29
Zoro #
G215489253
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Max Nylon Roller Bearing CAM Brake Caster with 4'' x 4.5'' Plate, D4.04109.539 BRK3 SS WB29Product FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Max Nylon Roller Bearing CAM Brake CasterMaterial: Stainless Steel and NylonModel Number: D4.04109.539 BRK3 SS WB29Brake Type: CAM Brake for enhanced control and safetyLoad Capacity: Ideal for a variety of applications requiring reliable mobilityIntroducing the 4'' x 2'' Stainless Max Nylon Roller Bearing CAM Brake Caster, designed for superior mobility and stability in various applications. This caster features a robust stainless steel frame combined with a durable nylon wheel, providing excellent resistance to wear and corrosion. The CAM brake system ensures secure locking, offering enhanced control when stationary. With a plate size of 4'' x 4.5'', this caster is easy to install and compatible with various equipment. Whether you're moving heavy machinery or handling lighter loads, this high-performance caster is engineered to deliver smooth operation and reliability, making it an essential component for your industrial or commercial needs.Why Choose This Caster?Upgrade your equipment's mobility with the 4'' x 2'' Stainless Max Nylon Roller Bearing CAM Brake Caster. Its high-quality materials and advanced brake design provide unmatched performance and safety, making it the perfect choice for demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.