Plate Casters, 4x2, D4.04109.539BRK4SSWB29
Mfr # D4.04109.539-BRK4-SS-WB29
Zoro # G315489290
product price: $214.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4.04109.539-BRK4-SS-WB29
Zoro #
G315489290
UPC #
-
Country of Origin
United States
Description
4'' x 2'' Stainless Max Nylon Roller Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.04109.539 BRK4 SS WB29 Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Max Nylon Roller Bearing Caster with Total Lock Material: Durable Nylon with Stainless Steel components Model Number: D4.04109.539 BRK4 SS WB29 Load Capacity: Engineered for high-performance applications with reliable strength Enhance your equipment's mobility with the 4'' x 2'' Stainless Max Nylon Roller Bearing Caster. Designed for optimal performance, this caster features a robust nylon wheel that ensures smooth rolling while providing exceptional durability. The Total Lock feature assures secure positioning, preventing unwanted movement, making it perfect for applications that require stability and safety. Its 4'' x 4.5'' plate offers easy installation and compatibility with various setups, making it an ideal choice for industrial and commercial environments. Elevate your operational efficiency with this reliable caster, engineered to withstand the rigors of daily use while ensuring a seamless experience. Why Choose This Caster? Upgrade to the 4'' x 2'' Stainless Max Nylon Roller Bearing Caster for unparalleled stability and ease of use. With its durable construction and Total Lock mechanism, this caster provides peace of mind and high-performance reliability in demanding settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.