Plate Casters, 4x2, D4.04109.539WNBRK3SSWB

  • Mfr # D4.04109.539-WN-BRK3-SS-WB29

  • Zoro # G615489211


product price: $228.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.539-WN-BRK3-SS-WB29
Zoro #
G615489211
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless White Nylon Roller Bearing CAM-Brake Caster with 4'' x 4.5'' Plate, D4.04109.539 WN BRK3 SS WB29 Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless White Nylon Roller Bearing CAM-Brake Caster Material: Durable Nylon with Stainless Steel components Model Number: D4.04109.539 WN BRK3 SS WB29 Load Capacity: Engineered for reliable performance in light to medium-duty applications Enhance your mobility solutions with the 4'' x 2'' Stainless White Nylon Roller Bearing CAM-Brake Caster. Designed for optimal performance, this caster features a robust stainless steel construction paired with a durable nylon wheel, ensuring longevity and resistance to wear. The innovative CAM-brake mechanism provides added security and control, making it ideal for environments where safety and stability are paramount. With its 4'' x 4.5'' plate, this caster assures a secure fit for various applications, from equipment carts to industrial machinery. Experience smooth operation and enhanced durability with this versatile and reliable caster. Why Choose This Caster? Upgrade your equipment with the 4'' x 2'' Stainless White Nylon Roller Bearing CAM-Brake Caster for superior performance and dependability. Its high-quality materials and thoughtful design ensure it meets the demands of diverse environments, providing peace of mind for your mobility needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.