Zoro Homepage

Plate Casters, 4x2, D4.04109.835HTBLKBRK7SS

  • Mfr # D4.04109.835-HTBLK-BRK7-SS

  • Zoro # G815489257


product price: $214.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.835-HTBLK-BRK7-SS
Zoro #
G815489257
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Hi-Temp Nylon Precision Ball Bearing Side Lock Caster with 4'' x 4.5'' Plate, D4.04109.835 HTBLK BRK7 SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Hi-Temp Nylon Precision Ball Bearing Side Lock CasterMaterial: High-temperature nylonModel Number: D4.04109.835 HTBLK BRK7 SSLoad Capacity: Designed for heavy-duty applications with superior resistance to heat and wearEnhance your mobility solutions with the 4'' x 2'' Stainless Hi-Temp Nylon Precision Ball Bearing Side Lock Caster. Engineered for high-performance in extreme environments, this caster features a robust stainless steel construction combined with a high-temperature nylon wheel. The precision ball bearings ensure smooth operation and reduce friction, enhancing overall durability. With a secure side lock mechanism and a 4'' x 4.5'' plate, this caster is ideal for industrial applications where stability and reliability are paramount. Whether you're dealing with heavy machinery or demanding environments, this caster meets the highest standards of quality and performance.Why Choose This Caster?Upgrade your equipment with the 4'' x 2'' Stainless Hi-Temp Nylon Precision Ball Bearing Side Lock Caster for unmatched performance and safety in high-temperature environments. Its heavy-duty design and reliable locking mechanism ensure peace of mind, making it the perfect choice for industrial and commercial use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.