Plate Casters, 4x2, D4.04109.839DTBRK3SSWB29
Mfr # D4.04109.839-DT-BRK3-SS-WB29
Zoro # G315489191
product price: $329.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4.04109.839-DT-BRK3-SS-WB29
Zoro #
G315489191
UPC #
-
Country of Origin
United States
Description
4'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing CAM Brake Caster with 4'' x 4.5'' Plate, D4.04109.839 DT BRK3 SS WB29Product FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless HD Nylon Glass Filled Roller Bearing CAM Brake CasterMaterial: Stainless Steel and Glass-Filled NylonModel Number: D4.04109.839 DT BRK3 SS WB29Brake Type: CAM Brake for secure holdLoad Capacity: Suitable for heavy-duty applicationsThe 4'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing CAM Brake Caster is built to provide robust performance in demanding environments. Designed with a durable glass-filled nylon wheel and a sturdy stainless steel frame, this caster is resistant to wear, corrosion, and harsh conditions. The CAM brake feature ensures reliable holding power, making it ideal for equipment that requires both mobility and stability. The 4'' x 4.5'' plate secures the caster to your equipment, providing a stable base for smooth operation. Engineered with roller bearings, it ensures easy maneuverability even with heavy loads.Why Choose This Caster?Opt for the 4'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing CAM Brake Caster when you need superior performance, durability, and stability. Perfect for heavy-duty environments, this caster combines reliable mobility with secure braking, ensuring your equipment functions smoothly and safely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.