Plate Casters, 4x2, D4.04109.839DTBRK4SSWB

  • Mfr # D4.04109.839-DT-BRK4-SS-WB29

  • Zoro # G015489170


product price: $237.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.839-DT-BRK4-SS-WB29
Zoro #
G015489170
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.04109.839 DT BRK4 SS WB29Product FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless HD Nylon Glass Filled Roller Bearing Caster with Total LockMaterial: Stainless Steel and Glass Filled NylonModel Number: D4.04109.839 DT BRK4 SS WB29Load Capacity: Designed for heavy-duty applications with enhanced durability The 4'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing Caster is engineered for exceptional durability and performance in demanding environments. Its stainless steel and glass-filled nylon construction provide excellent resistance to wear and impact, making it an ideal choice for heavy-duty applications. The integrated total lock feature ensures maximum stability and safety when your equipment is stationary. With a robust 4'' x 4.5'' plate, this caster assures a secure attachment, allowing for smooth mobility under heavy loads. Upgrade your equipment with a caster that combines reliability, performance, and safety in one robust package.Why Choose This Caster? Choose the 4'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing Caster with Total Lock for unparalleled reliability and versatility. Designed for heavy-duty use, its robust construction and advanced locking mechanism ensure your equipment remains stable and secure, even in the most challenging conditions. Invest in quality and performance for your moving needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.