Plate Casters, 4x2/D4.04108.535SS
Mfr # D4.04108.535-SS
Zoro # G515489175
product price: $127.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4.04108.535-SS
Zoro #
G515489175
UPC #
-
Country of Origin
United States
Description
4'' x 2'' Stainless Max Nylon Precision Ball Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.04108.535 SS Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Max Nylon Precision Ball Bearing Rigid Caster Material: Durable nylon with stainless steel components Model Number: D4.04108.535 SS Load Capacity: Engineered for heavy-duty applications, ensuring reliability and strength Enhance your equipment's mobility with the 4'' x 2'' Stainless Max Nylon Precision Ball Bearing Rigid Caster. Designed for high performance, this caster features precision ball bearings that reduce friction, ensuring smooth and efficient movement. The durable nylon wheel and stainless steel components provide excellent resistance to corrosion and wear, making it suitable for both indoor and outdoor use. With a robust 4'' x 4.5'' plate, this caster delivers stable and secure attachment, ideal for industrial environments. Whether in warehouses, factories, or workshops, the Stainless Max Caster is engineered to withstand heavy loads and demanding conditions, ensuring your operations run smoothly and efficiently. Why Choose This Caster? Upgrade your industrial applications with the 4'' x 2'' Stainless Max Nylon Precision Ball Bearing Rigid Caster. Its combination of durability, load capacity, and smooth operation makes it a top choice for professionals seeking reliability in demanding environments. Experience enhanced mobility and efficiency with this high-quality caster designed to meet your toughest challenges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.